BUSS S500-315-R S500 315mA BUSS FUS

Item #: 0966637

Cat #: S500-3.15-R

UPC: 051712644143

$ 4.78 EA
Company wide:
250 in stock
Documents & Guides
BUS S500-3.15-R S500 3.15A BU

Overview

BUS S500-3.15-R S500 3.15A BU
Also known as: 051712644143, S500-3.15-R, BUSS5003.15R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 80
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Interrupt Rating DC: 80