BUSS S500-125-R S500 125mA BUSS FUS

Item #: 0966617

Cat #: S500-1.25-R

UPC: 051712644013

$ 4.78 EA
Company wide:
20 in stock
Documents & Guides
BUS S500-1.25-R S500 1.25A BU

Overview

BUS S500-1.25-R S500 1.25A BU
Also known as: 051712644013, S500-1.25-R, BUSS5001.25R

Specifications

Amps: 125
Interrupt Rating DC: 80
Amps: 125
Interrupt Rating DC: 80