12 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300V

Item #: 0964657

Cat #: GLR-12

UPC: 051712716345

$ 9.03 EA
Company wide:
10 in stock
Documents & Guides
12 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder

Overview

12 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder
Also known as: 051712716345, GLR-12, BUSGLR12

Specifications

Volts AC: 300
Mounting: Cable
Type: In-Line Fuse
Amps: 12
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: In-Line Fuse
Interrupt Rating DC: 10 kA
Mounting: Cable
Amps: 12