SHOCKWAVE™ Impact Duty Driver Bit Set -18PC

Item #: 0938123

Cat #: 48-32-4403

UPC: 045242196708

$ 17.99 EA
Company wide:
22 in stock
Documents & Guides
18-Piece Driver Bit Set, Shockwave, Includes: 1" Philips Bits [(1) P1, (1) P2, (1) P3], 1" Slotted Bits [(1) SL 1/4", (1) SL 3/16"], 1" Square Bits [(1) SQ1, (2) SQ2], 2" Philips Bits [(2) P2, (1) P3], 2" Square Bits [(2) SQ2, (1) SQ3], (1) 2" TORX T15, (1) 2" TORX Bit T20, (1) 3-1/2" Philips #2, (1) 3-1/2" Square Drive #2, (1) Shockwave Magnetic Bit Holder, and (1) Case with Bulk Storage Container

Overview

18-Piece Driver Bit Set, Shockwave, Includes: 1" Philips Bits [(1) P1, (1) P2, (1) P3], 1" Slotted Bits [(1) SL 1/4", (1) SL 3/16"], 1" Square Bits [(1) SQ1, (2) SQ2], 2" Philips Bits [(2) P2, (1) P3], 2" Square Bits [(2) SQ2, (1) SQ3], (1) 2" TORX T15, (1) 2" TORX Bit T20, (1) 3-1/2" Philips #2, (1) 3-1/2" Square Drive #2, (1) Shockwave Magnetic Bit Holder, and (1) Case with Bulk Storage Container

Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242196708, 48-32-4403, MIL48324403

Features & Benefits

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Proprietary steel and heat treat process for maximum strength and durability
  • Sockets are designed with a thin wall construction and radius corners: drives on flats to reduce stripping and breakage
  • Sockets are made from Chromoly steel and custom heat treated for maximum durability in high torque applications
  • Absorbs 3x more torque Vs. impact bits

Specifications

Material: Steel
Material: Steel