4" IC Housing, LED, Air-Tite, Remodel

Item #: 0908772

Cat #: H995RICAT

UPC: 080083616947

$ 32.98 EA
Company wide:
400 in stock
Documents & Guides
4 Inch LED Remodel Housing IC Air-Tite Shallow Ceiling 120V Line Voltage

Overview

4 Inch LED Remodel Housing IC Air-Tite Shallow Ceiling 120V Line Voltage

The Halo H995RICAT is a dedicated LED remodel small aperture IC AIR-TITE housing for use with Halo RL4 Series LED modules. It is designed for installation into existing insulated ceilings where it will be in direct contact with insulation*. It is an AIR-TITE housing designed to prevent air flow between occupied spaces and unconditioned areas. The LED connection is non-screw base to preserve the high efficacy rating of the luminaire as used with the RL4 LED module

Also known as: 080083616947, H995RICAT, HALH995RICAT, remodel housing

Specifications

Volts AC: 120
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Diameter: 4 in