4" IC Housing, Air-Tite

Item #: 0865451

Cat #: H99ICAT

UPC: 080083582259

$ 35.42 EA
Company wide:
2,184 in stock
Documents & Guides
4" Housing IC Air-Tite Shallow Ceiling 120V Line Voltage

Overview

4" Housing IC Air-Tite Shallow Ceiling 120V Line Voltage

The H99ICAT is a small aperture IC AIR-TITE™ housing for accent and task lighting. It is designed for use in insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE™ housing designed to prevent air flow between living spaces and unconditioned areas

Also known as: 080083582259, H99ICAT, HALH99ICAT, Can light, Can, 4" halo can

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Length: 14.750 in
Type: IC, Housing
Diameter: 4 in
Volts AC: 120
Length: 14.750 in