Weatherproof Box, 2 Gang, (7) 3/4" Outlets, 2" Deep, Polycarbonate, Gray

Item #: 0863045

Cat #: PDB77550GY

UPC: 092326130325

$ 22.50 EA
Company wide:
627 in stock
Documents & Guides
2-Gang, Weatherproof Box, Non-Metallic, Type 2FDC, (7) 3/4" Threaded Outlets (3 in each end, 1 in back). Cubic Inches: 32". Color: Gray. Includes: Mounting Feet, (6) 3/4" Closure Plugs, (7) 3/4" to 1/2" Reducing Bushings. Color: Gray.

Overview

2-Gang, Weatherproof Box, Non-Metallic, Type 2FDC, (7) 3/4" Threaded Outlets (3 in each end, 1 in back). Cubic Inches: 32". Color: Gray. Includes: Mounting Feet, (6) 3/4" Closure Plugs, (7) 3/4" to 1/2" Reducing Bushings. Color: Gray.

Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.

Also known as: 092326130325, PDB77550GY, TYMPDB77550GY, Bell box 2 gang, Remodel boxes, Indoor remodel boxes, Carlon

Features & Benefits

  • Durable high impact polycarbonate construction
  • Can be used with 1/2 in. or 3/4 in. conduit
  • Includes (6) 3/4 in. closure plugs and (5) reducer bushings
  • 2 in. deep
  • Mounting hardware included
  • Multi-lingual instructions in each package

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Material: Plastic
Cubic Inches: 32 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Gangs: 2
Color: Gray
Cubic Inches: 32 in³
Number of Threaded Outlets: 7
Mounting: Vertical
Material: Plastic
Threaded Outlet Diameter: 3/4 in