Reducing Bushing, Threaded, Size 2-1/2" x 1", Iron Alloy

Item #: 0844771

Cat #: RE73

UPC: 782274591001

$ 58.54 EA
Company wide:
10 in stock
Documents & Guides
Reducing Bushing, Threaded, Size 2-1/2 Inch x 1 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, Size 2-1/2 Inch x 1 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.
Also known as: 782274591001, RE73, CRORE73

Specifications

Diameter: 1 in, 2 1/2 in
Material: Iron Alloy
Diameter: 1 in, 2 1/2 in
Material: Iron Alloy