Switch Toggle 3-Way 15A 120V Grd LA

Item #: 0839157

Cat #: 1303-7LA

UPC: 032664750922

$ 1.61 EA
Company wide:
300 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side wire, push wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side wire, push wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.

Also known as: 032664750922, 1303-7LA, CWD13037LA

Specifications

Type: 3-Way
Color: Light Almond
Type: 3-Way
Color: Light Almond