Switch Toggle 3-Way 15A 120V Grd WH

Item #: 0838062

Cat #: 1303-7W

UPC: 032664750908

$ 1.61 EA
Company wide:
681 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back, side, and push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back, side, and push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Standard Grade toggle and decorator switches

Also known as: 032664750908, 1303-7W, CWD13037W

Specifications

Type: 3-Way
Color: White
Type: 3-Way
Color: White