Switch Toggle 3-Way 15A 120V Grd BR

Item #: 0838048

Cat #: 1303-7B

UPC: 032664308802

$ 1.61 EA
Company wide:
130 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.

Also known as: 032664308802, 1303-7B, CWD13037B

Specifications

Type: 3-Way
Color: Brown
Type: 3-Way
Color: Brown