Switch Decorator 3Way 15A 120/277V LA

Item #: 0837795

Cat #: 7503LA

UPC: 032664627651

$ 2.95 EA
Company wide:
240 in stock
Documents & Guides
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627651

Overview

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627651

Standard Grade toggle and decorator switches

Also known as: 032664627651, 7503LA, CWD7503LA

Specifications

Color: Light Almond
Type: Decorator
Color: Light Almond
Type: Decorator