Switch Decorator 3Way 15A 120/277V WH

Item #: 0837471

Cat #: 7503W

UPC: 032664627712

$ 2.95 EA
Company wide:
13,570 in stock
Documents & Guides
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627712

Overview

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627712

Standard Grade toggle and decorator switches

Also known as: 032664627712, 7503W, CWD7503W

Specifications

Color: White
Type: Decorator
Color: White
Type: Decorator