Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 100A, 600VAC, NEMA 3R

Item #: 0812965

Cat #: DH263URK

UPC: 786685176659

$ 1386.72 EA
Company wide:
11 in stock
100 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 3R

Overview

100 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 3R
Also known as: 786685176659, DH263URK, CUTDH263URK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R