46" Lamp Guard, T5, Clear

Item #: 0800364

Cat #: 2546

UPC: 036283000826

$ 10.56 EA
Company wide:
0 in stock
Documents & Guides
46 Inch Lamp Guard, T5, Clear, Includes End Caps

Overview

46 Inch Lamp Guard, T5, Clear, Includes End Caps

McGill® Protect-O-Sleeves encase existing fluorescent tubes to insulate and improve lighting efficiency at low temperatures. The high tensile, polycarbonate strength protects people, equipment, and products.

Also known as: 036283000826, 2546, MCG2546

Specifications

Color: Clear
Shape: T5 (Tubular)
Length: 46 in
Color: Clear
Length: 46 in
Shape: T5 (Tubular)