22mm Indicator Light, Red, M22

Item #: 0787007

Cat #: M22-L-R

UPC: 786685278582

$ 13.21 EA
Company wide:
28 in stock
22.5 mm, Non-metallic, Standard Operator, M22 Series, Red Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, Red Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Eaton’s M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.

Also known as: 786685278582, M22-L-R, CUTM22LR

Specifications

Color: Red
Family / Style: M22
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Indicator, Illuminated
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13