1
more

Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Item #: 0786411
Cat #: GB5
UPC: 018997760951
$ 9.98 EA
Company wide:
1,311
in stock
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Overview
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Arlington heavy duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points; one more than required by 250.94 of the 2014 NEC. Available in zinc and bronze, our Grounding Bridges have the capacity to handle multiple hookups of communications systems like telephone, CATV or satellite dish.
Also known as: 018997760951, GB5, ARLGB5, utility ground bar, Bonding bridge, intergalactic bonding terminal, ground bridge, grounding bridge, Intersystem bonding bar, Twinkie
Specifications
| Material: | Zinc |
| Circuits: | 5 |
| Poles: | 5 |
| Allowable Gauge Range: | 14 - 4 |
| Material: | Zinc |
| Poles: | 5 |
| Circuits: | 5 |
| Allowable Gauge Range: | 14 - 4 |