Safety Switch, 200A, 2P, 240V, GD, Non-Fusible, NEMA 3R

Item #: 0784409

Cat #: DG224URK

UPC: 786685234816

$ 1109.91 EA
Company wide:
137 in stock
200 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

Overview

200 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 786685234816, DG224URK, CUTDG224URK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R