
Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, Gray
Item #: 0781974
Cat #: ML450G
UPC: 092326111867
$ 17.46 EA
Company wide:
843
in stock
Documents & Guides
1-Gang, Vertical/Horizontal Mount, Weatherproof, Non-Metallic, In-Use, Expandable: 1" - 3-1/2". (8) Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle. Gray. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125".
Overview
1-Gang, Vertical/Horizontal Mount, Weatherproof, Non-Metallic, In-Use, Expandable: 1" - 3-1/2". (8) Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle. Gray. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125".
Revolutionary patented design expands from 1 in. to 3 in. for in-use needs Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware 100% paintable surface Clear window allows for quick/easy visual inspection Vertical or horizontal device mount
Also known as: 092326111867, ML450G, TYMML450G, Accordion Flip Cover, Accordion Bubble Cover, Expandable Flip Cover
Features & Benefits
- Design expands from 1 in. to 3 in. for in-use needs
- Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- 100% paintable surface
- Clear window allows for quick/easy visual inspection
- Vertical or horizontal device mount
- N/A
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Standards: | California Proposition 65 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Material: | PVC |