S500 5A BUSS FUSE

Item #: 0773316

Cat #: S500-5-R

UPC: 051712644204

$ 4.78 EA
Company wide:
335 in stock
Documents & Guides
5A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse

Overview

5A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse
Also known as: 051712644204, S500-5-R, BUSS5005R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 5
Material: Glass
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 5
Volts AC: 250