
EFSE S500-500-R S500 500mA BUSS FUS
Item #: 0763312
Cat #: S500-500-R
UPC: 051712644228
$ 4.78 EA
Company wide:
254
in stock
Documents & Guides
BUS S500-500-R S500 500mA BUS
Overview
BUS S500-500-R S500 500mA BUS
These Eaton Bussmann low breaking capacity fuses are fast-acting for maximum protection and feature a glass tube body, with nickel-plated endcaps.
Also known as: 051712644228, S500-500-R, BUSS500500R
Specifications
| Amps: | 500 |
| Interrupt Rating DC: | 80 |
| Amps: | 500 |
| Interrupt Rating DC: | 80 |