0.85W S6 Miniature LED Bulb, 120V

Item #: 0734128

Cat #: 6S6W-120V-LED-I

UPC:

$ 29.38 EA
Company wide:
109 in stock
Documents & Guides
0.85 Watt Miniature LED Lamp, S6, 120V, Candelabra Screw (E12) Base, Rated Average Life: 50,000 Hrs., Non-Dimmable, Clear, 6W Equivalent

Overview

0.85 Watt Miniature LED Lamp, S6, 120V, Candelabra Screw (E12) Base, Rated Average Life: 50,000 Hrs., Non-Dimmable, Clear, 6W Equivalent
Also known as: 6S6W-120V-LED-I, CND6S6W120VLEDI

Specifications

Color: Clear
Volts AC: 120
Shape: S6 (Straight)
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 0.850
Color: Clear
Shape: S6 (Straight)
Dimmable: No
Wattage: 0.850
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)