TYPE BAB 50A 3P 240VAC INSTANT SWBD CB

Item #: 0725268

Cat #: BAB3050HI

UPC: 782114313145

$ 490.59 EA
Company wide:
0 in stock
Documents & Guides
TYPE BAB 50A 3P 240VAC INSTANT SWBD CB

Overview

TYPE BAB 50A 3P 240VAC INSTANT SWBD CB
Also known as: 782114313145, BAB3050HI, CUTBAB3050HI

Specifications

Poles: 3
Volts AC: 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On