Reducing Bushing, 2" x 1/2", Threaded, Iron Alloy

Item #: 0722569

Cat #: RE61

UPC: 782274590509

$ 42.63 EA
Company wide:
20 in stock
Documents & Guides
Reducing Bushing, 2 Inch x 1/2 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy

Overview

Reducing Bushing, 2 Inch x 1/2 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy
Also known as: 782274590509, RE61, CRORE61

Specifications

Diameter: 1/2 in, 2 in
Material: Iron Alloy
Diameter: 1/2 in, 2 in
Material: Iron Alloy