Reducing Bushing, 2" x 1", Threaded, Iron Alloy

Item #: 0722567

Cat #: RE63

UPC: 782274590707

$ 42.63 EA
Company wide:
20 in stock
Documents & Guides
Reducing Bushing, 2 Inch x 1 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2 Inch x 1 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit
Also known as: 782274590707, RE63, CRORE63

Specifications

Diameter: 1 in, 2 in
Material: Iron Alloy
Diameter: 1 in, 2 in
Material: Iron Alloy