Reducing Bushing, 2" x 1-1/4", Threaded, Iron Alloy

Item #: 0722565

Cat #: RE64

UPC: 782274590806

$ 42.63 EA
Company wide:
20 in stock
Documents & Guides
Reducing Bushing, 2 Inch x 1-1/4 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2 Inch x 1-1/4 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit

EATON's Crouse-Hinds series is designed to the highest standard of safety and productivity to keep people safe and plants running reliably. The more demanding the environment, the likelier you are to find EATON products at the center of operations.

Also known as: 782274590806, RE64, CRORE64

Specifications

Diameter: 1 1/4 in, 2 in
Material: Iron Alloy
Diameter: 1 1/4 in, 2 in
Material: Iron Alloy