Reducing Bushing, Threaded, Size 3" x 1", Iron Alloy

Item #: 0722557

Cat #: RE83

UPC: 782274591407

$ 84.19 EA
Company wide:
4 in stock
Documents & Guides
Reducing Bushing, Threaded, Size 3 Inch x 1 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, Size 3 Inch x 1 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.
Also known as: 782274591407, RE83, CRORE83

Specifications

Diameter: 1 in, 3 in
Material: Iron Alloy
Diameter: 1 in, 3 in
Material: Iron Alloy