Reducing Bushing, 3-1/2" x 3", Threaded, Iron Alloy

Item #: 0722550

Cat #: RE98

UPC: 782274592107

$ 126.65 EA
Company wide:
20 in stock
Documents & Guides
Reducing Bushing, 3-1/2 Inch x 3 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 3-1/2 Inch x 3 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit
Also known as: 782274592107, RE98, CRORE98

Specifications

Diameter: 3 in, 3 1/2 in
Material: Iron Alloy
Diameter: 3 in, 3 1/2 in
Material: Iron Alloy