Multimeter, 12-600VAC/DC

Item #: 0694131

Cat #: T+PRO

UPC: 095969327923

$ 154.99 EA
Company wide:
79 in stock
Multimeter, Maximum Rating: 1000V AC/DC, Features: 3 Forms of Indication (Light, Sound, Vibration), Resistance (0-9.99kOhms), Voltage (12-600V AC/DC), GFCI Trip Function & Heavy Duty/Replaceable Test Leads, Includes: User Manual, TP2 Test Probes and Leads, Two AAA Batteries, Test Lead Strap

Overview

Multimeter, Maximum Rating: 1000V AC/DC, Features: 3 Forms of Indication (Light, Sound, Vibration), Resistance (0-9.99kOhms), Voltage (12-600V AC/DC), GFCI Trip Function & Heavy Duty/Replaceable Test Leads, Includes: User Manual, TP2 Test Probes and Leads, Two AAA Batteries, Test Lead Strap

These electrical testers have all the advantages of traditional solenoid testers, with none of the typical drawbacks. Use all 3 voltage detection methods – light, sound, and vibration, to work more efficiently in noisy environments, dimly lit areas, or tight spaces. Built-in flashlight, GFCI trip capability, and the legendary ruggedness you expect from Fluke, make these an excellent choice for most residential, commercial, and industrial applications. The Fluke T+PRO is the choice for the demanding commercial and industrial electrician. This full-featured electrical tester includes voltage and continuity measurement, a Rotary Field Indicator, resistance, and a digital display with 0.1 V resolution. The Fluke T+ is the basic electrical tester for residential electricians and HVAC technicians, who need a durable, reliable tool for testing voltage and continuity.

Also known as: 095969327923, T+PRO, FLUT+PRO, tester, Wiggy, wiggie, Wiggins

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65