4' Protect-O-Sleeve Lamp Guard, T8, Green

Item #: 0684313

Cat #: 2295G

UPC: 036283293419

Call for price
Company wide:
0 in stock
Documents & Guides
4 Ft. Protect-O-Sleeve For Fluorescent Tubes, Colored, 2 Caps, F-32, T-8 Lamp Type, Green

Overview

4 Ft. Protect-O-Sleeve For Fluorescent Tubes, Colored, 2 Caps, F-32, T-8 Lamp Type, Green
Also known as: 036283293419, 2295G, MCG2295G

Specifications

Color: Green
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color: Green
Length: 4 ft, 48 in
Shape: T8 (Tubular)