Terminal Block, Feed Through, 6.2mm, Gray, Screw Connection

Item #: 0683031

Cat #: XBUT4

UPC: 782116894284

$ 2.64 EA
Company wide:
208 in stock
Documents & Guides
Feed Through Terminal Block. Size: 6.2 mm.

Overview

Feed Through Terminal Block. Size: 6.2 mm.
Also known as: 782116894284, XBUT4, CUTXBUT4

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Size: 6.2 mm
Type: Terminal Block, Feed Through, Screw Clamp
Color: Gray
Mounting: DIN Rail
Size: 6.2 mm