End Stop For 35mm Rail - One Screw Mount, 9.5mm Width

Item #: 0682067

Cat #: XBAES35C

UPC: 782116894291

$ 2.88 EA
Company wide:
472 in stock
Documents & Guides
End Stop For 35mm Rail - One Screw Mount.

Overview

End Stop For 35mm Rail - One Screw Mount.

The end stop provides an anchor point at each end of the rail assembly by attaching directly to the DIN rail. A wide range of end stop options are available, including those that mount with one or multiple screws and those that do not require screws for mounting. End stops also have a location for marking material to be placed.

Also known as: 782116894291, XBAES35C, CUTXBAES35C

Specifications

Type: Terminal Block, End Stop
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, End Stop
Color: Gray
Mounting: DIN Rail