Water Pump Pressure Switch, 30-50 PSI

Item #: 0631707

Cat #: CHWPS3050DL

UPC: 782116336869

$ 62.17 EA
Company wide:
5 in stock
Water Pump Pressure Switch. 30 - 50 PSI with Low Pressure Cut-off. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Overview

Water Pump Pressure Switch. 30 - 50 PSI with Low Pressure Cut-off. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782116336869, CHWPS3050DL, CUTCHWPS3050DL, ul977

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Type: Pressure Switch
IP/NEMA Rating: NEMA 1