6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded, Diameter: 1/2"

Item #: 0630285

Cat #: 8022

UPC: 077680178671

$ 38.12 EA
Company wide:
600 in stock
Documents & Guides
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

Overview

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

1/2X6 NM 10/3 PWR WHIP BULK BK GN RD 15/BX

Also known as: 077680178671, 8022, AFC8022

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 120
Material: Copper
Length: 6 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded