SLEEVE F30 LAMP T8 CLEAR

Item #: 0624757

Cat #: 2271

UPC: 036283290364

$ 12.40 EA
Company wide:
0 in stock
Documents & Guides
Clear Protect-O-Sleeves for fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-30, Lenght 36 IN

Overview

Clear Protect-O-Sleeves for fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-30, Lenght 36 IN
Also known as: 036283290364, 2271, MCG2271

Specifications

Color: Clear
Length: 3 ft
Shape: T8 (Tubular)
Color: Clear
Shape: T8 (Tubular)
Length: 3 ft