46" Lamp Guard, T12, Clear

Item #: 0620914

Cat #: 2261

UPC: 036283290326

Call for price
Company wide:
0 in stock
Documents & Guides
46 Inch Lamp Guard, Tube Type, T12, Clear, Includes End Caps

Overview

46 Inch Lamp Guard, Tube Type, T12, Clear, Includes End Caps
Also known as: 036283290326, 2261, MCG2261

Specifications

Color: Clear
Shape: T12 (Tubular)
Length: 46 in
Color: Clear
Length: 46 in
Shape: T12 (Tubular)