Terminal Block, Feed Through, 6mm, Type: M 4/6.N, Blue

Item #: 0615707

Cat #: 012511601

UPC: 662019023908

$ 1.62 EA
Company wide:
562 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6.N. Color: Blue. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6.N. Color: Blue. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019023908, 012511601, ENT1SNA125116R0100

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10 AWG
Color: Blue
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Color: Blue
Amps: 30
Gauge: 10 AWG
Mounting: DIN Rail
Family / Style: Entrelec