
Plus Welding Material, F20, 115PLUSF20
Item #: 0590181
Cat #: 115PLUSF20
UPC: 782856512851
$ 29.26 EA
Company wide:
224
in stock
Documents & Guides
Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Plus Impulse Exothermic Welding Control Unit. F20, 115PLUSF20.
Overview
Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Plus Impulse Exothermic Welding Control Unit. F20, 115PLUSF20.
nVent ERICO Cadweld Plus cups are premeasured, self-contained cups of welding material that are placed in the mold and ignited by use of the ERICO Cadweld Plus Impulse Exothermic Welding Control Unit.
Also known as: 782856512851, 115PLUSF20, CAD115PLUSF20
Features & Benefits
- No starting material required
- Non-explosive
- Not subject to spontaneous ignition
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
| Material: | Aluminum, Copper Oxide |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Material: | Aluminum, Copper Oxide |
| Standards: | California Proposition 65, Build America Buy America Compliant |