20 Amp, 480 Volt Receptacle, DSN20 Series

Item #: 0584656

Cat #: 63-14043

UPC: 784474544610

$ 115.61 EA
Company wide:
33 in stock
20 Amp, 480 Volt 3-Phase, 5 HP, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)

Overview

20 Amp, 480 Volt 3-Phase, 5 HP, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)

Meltric MEL63-14043 DSN series products are switch and hp rated for quick, safe equipment change outs. DSN's are ideal for wet environments since they offer Type 4X water tightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.

Also known as: 784474544610, 63-14043, MEL6314043, female 480, 480 volt plug, 480 plug

Specifications

Gender: Female
Volts AC: 480
Color: Blue
Amps: 20
Gender: Female
Color: Blue
Volts AC: 480
Amps: 20