Phillips Power Bit, #2

Item #: 0566593

Cat #: 70261BL

UPC: 625912702615

$ 6.66 EA
Company wide:
310 in stock
Documents & Guides
Power Bit, # 2 Phillips, Length: 6", Color: Blue.

Overview

Power Bit, # 2 Phillips, Length: 6", Color: Blue.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912702615, 70261BL, RAK70261BL

Specifications

Type: Power Bit, Philips
Length: 6 in
Type: Power Bit, Philips
Length: 6 in