24" Lamp Guard, T8, Clear

Item #: 0554743

Cat #: 2278

UPC: 036283290302

Call for price
Company wide:
0 in stock
Documents & Guides
24 Inch Lamp Guard, T8, Clear, Includes End Caps

Overview

24 Inch Lamp Guard, T8, Clear, Includes End Caps
Also known as: 036283290302, 2278, MCG2278

Specifications

Color: Clear
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color: Clear
Length: 24 in , 2 ft
Shape: T8 (Tubular)