SureGrip Test Lead Extensions

Item #: 0549651

Cat #: TL221

UPC: 095969206433

$ 46.99 EA
Company wide:
3 in stock
Documents & Guides
Test Lead Extensions, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 1.5 m, Includes: (1) Red Extension & (1) Black Extension

Overview

Test Lead Extensions, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 1.5 m, Includes: (1) Red Extension & (1) Black Extension

SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.

Also known as: 095969206433, TL221, FLUTL221

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65