Liquidtight Cord Connector, 90°, 1/2", Nylon

Item #: 0548156

Cat #: 2682

UPC: 786210026824

$ 30.05 EA
Company wide:
13 in stock
Documents & Guides
Liquidtight Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.400 Inch - 0.560 Inch, Material: Nylon, Color: Black Beauty.

Overview

Liquidtight Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.400 Inch - 0.560 Inch, Material: Nylon, Color: Black Beauty.
Also known as: 786210026824, 2682, THB2682

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.400 - 0.560 in
Diameter: 1/2 in
Diameter Range: 0.400 - 0.560 in
Material: Nylon