Breaker, Duplex, 15/15A, 1P, 120/240V, 10 kAIC, BD Series

Item #: 0539418

Cat #: BD1515

UPC: 786676369053

$ 69.49 EA
Company wide:
261 in stock
15/15 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

15/15 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

The Eaton Cutler-Hammer 1 in. Duplex Type BD Circuit Breaker is also known as tandem or circuit limiting breaker. This style of breaker will only fit into load center bus stabs that are notched to accommodate the rejection clip built into the bus bar contact on the breaker. This is a code requirement that limits the number of breakers that can be installed into a load center.

Also known as: 786676369053, BD1515, CUTBD1515, Twin 1515, piggyback

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 15