1/2" 90° Corrosion Resistant Nylon Cord Grip, 0.187-0.250"

Item #: 0538975

Cat #: ZN103CR

UPC: 783936989815

$ 34.52 EA
Company wide:
66 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

Overview

Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

Corrosion Resistant Nylon Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

Also known as: 783936989815, ZN103CR, KILZN103CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.187 - 0.250 in
Diameter: 1/2 in
Diameter Range: 0.187 - 0.250 in
Material: Nylon