1000V, 1A, SureGrip Hook Clips

Item #: 0535523

Cat #: AC280

UPC: 095969103404

$ 58.99 EA
Company wide:
7 in stock
Documents & Guides
Electrical Hook Clips, SureGrip, Current: 3A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatoble With: TL222 and TL 224 Test Leads.

Overview

Electrical Hook Clips, SureGrip, Current: 3A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatoble With: TL222 and TL 224 Test Leads.

SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.

Also known as: 095969103404, AC280, FLUAC280

Specifications

Type: Hook Type, Clip
Volts AC: 600
Material: Rubber
Standards: California Proposition 65
Type: Hook Type, Clip
Material: Rubber
Volts AC: 600
Standards: California Proposition 65