Industrial SureGrip Test Probes

Item #: 0535519

Cat #: TP220

UPC: 095969133203

$ 34.99 EA
Company wide:
49 in stock
Test Probes, Industrial, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: (1) Red Lead & (1) Black Lead

Overview

Test Probes, Industrial, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: (1) Red Lead & (1) Black Lead

SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.

Also known as: 095969133203, TP220, FLUTP220

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65