SureGrip Test Leads

Item #: 0535518

Cat #: TL224

UPC: 095969103442

$ 46.99 EA
Company wide:
88 in stock
Documents & Guides
Test Leads, Insulated, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 1.5 m, Includes: (1) Red Lead & (1) Black Lead

Overview

Test Leads, Insulated, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 1.5 m, Includes: (1) Red Lead & (1) Black Lead

Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The TL224 SureGrip™ Insulated Test leads offer reinforced strain relief and includes banana jack termination for a variety of test lead configurations. SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber over molded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.

Also known as: 095969103442, TL224, FLUTL224, test cable

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65