Breaker, Molded Case, 15A, 2P, 480VAC, 2520VDC, G Frame

Item #: 0532737

Cat #: GDB2015D

UPC: 786679048306

$ 965.07 EA
Company wide:
99 in stock
Breaker, Molded Case, Series C, NEMA G-Frame, Type Gdb, Bolt-On, 2-Pole, 15 Amp, 480 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Ring Type Terminals

Overview

Breaker, Molded Case, Series C, NEMA G-Frame, Type Gdb, Bolt-On, 2-Pole, 15 Amp, 480 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Ring Type Terminals

G-Frame (15–100 Amperes), All two- and three-pole circuit breakers are of the common trip type. Single-pole circuit breakers, 15 and 20 amperes. Switching duty rated (SWD) for fluorescent lighting applications. All G-Frame circuit breakers are suitable for reverse feed use.

Also known as: 786679048306, GDB2015D, CUTGDB2015D

Specifications

Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA