Overhead Door Switch

Item #: 0507615

Cat #: 4532L

UPC: 697625008629

$ 22.40 EA
Company wide:
24 in stock
Documents & Guides
Overhead Door Switch, Loop Type: Closed, Floor Mount, Contacts: N.O., Switching Voltage: 200V DC, 0.5 Amp, Assembly Includes: (1) Contact, (1) Bracket (1) Magnet and 24" Armored Cable.

Overview

Overhead Door Switch, Loop Type: Closed, Floor Mount, Contacts: N.O., Switching Voltage: 200V DC, 0.5 Amp, Assembly Includes: (1) Contact, (1) Bracket (1) Magnet and 24" Armored Cable.
Also known as: 697625008629, 4532L, GOI4532L, Over head contact

Specifications

Type: Switch, Overhead Door Switch, Closed Loop
Volts DC: 200
Color: Metallic
Mounting: Surface
Type: Switch, Overhead Door Switch, Closed Loop
Color: Metallic
Volts DC: 200
Mounting: Surface